R1812.22
Ex VAT
R2084.05
Inc VAT
Product Details
Product Specification
Used for testing for leaks in pipes of up to 4” water gauge.
Contents: 4” ‘U’ gauge, 9’ length of tubing, hand bellows, ‘Y’ piece, 1/2” and 1” test nipple cap.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035591 |
ECLASS Code | 22150200 |
Material | Polypropylene Rubber |
Type | Air Drain Test Kit |
UNSPSC Code | 20111610 |