R1994.44
Ex VAT
R2293.61
Inc VAT
Product Details
Product Specification
Manufactured from drop forged high carbon steel with induction hardened blades. Fully insulated to conform with VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140114425 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Insulated | Yes |
Miniature | No |
Non Sparking | No |
Overall Length | 240mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |