R487.78
Ex VAT
R560.95
Inc VAT
Product Details
Product Specification
Model TCC 008
Coaxial crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles.
Suitable for RG cable: 6, 58, 59 and 62.
Hexagonal crimp of 1.72, 2.5, 5.4, 6.48 and 8.22mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.75 - 6mm |
Compatible Connector | Wire Ferrule |
EAN | 5036140110458 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Jaw Material | Steel |
Number of Pieces | 1 |
To Suit | KEN-515-5340K |
Tool Material | Steel |
Tool/Jaw Features | Interchangeable Jaws |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |