SKU:
KEN5155150K
MPN:
HJ12P-F
R236.67
Ex VAT
R272.17
Inc VAT
Product Details
Product Specification
Replacement Jaws To suit Kennedy ratcheting frame crimping tools: KRC05 & KRC07.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5 mm² - 16.0 mm² |
Compatible Connector | Insulated Cord End Terminal Large |
EAN | 5036140250642 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Jaw Material | Steel |
Number of Pieces | 1 |
To Suit | KEN-515-5710K KEN-515-5740K |
Tool Material | Steel |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |