R1066.00
Ex VAT
R1225.90
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from durable polypropylene, the 3 in 1 Tool Organiser from Stanley® allows you to house your power tools, hand tools and small parts in one place.
The movable dividers allows the user customisation for small parts, larger hand tools and power tools. With a built-in inner tote and a full opening structure that allows access to the contents of all three storage parts at once. Is locked with secure plastic latches.
Features and Benefits
• 3 in 1 storage allows for your hand tools, power tools and small parts to be stored in one place for ease
• Full opening structure allows access to all three storage systems at once
• The built in tool tote allows for the organisation of large tools
• Moveable dividers allow for full customisation of small parts storage to suit your needs
• Robust case structure bolsters product longevity
• Moulded handle allows for optimum grip and ease of transporting your tools
Typical Applications
• Ideal for use on site due to its robust design and convenient handle making it fully portable
Notes
• No tools or small parts included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561719639 |
MFR Part No. | STST1-71963 |
Number of Compartments | 10 |
Overall Height | 312mm |
Overall Length | 234mm |
Overall Width | 426mm |
Product Material | Polypropylene |
Type | Organiser |
UNSPSC Code | 24112401 |