R469.40
Ex VAT
R539.81
Inc VAT
Product Details
Product Specification
Designed for speed and convenience with a comfortable ratchet handle design. The pistol grip handle allows you to hold the clamp and slide the jaw to work with one hand. Fitted with a quick release button and soft interchangeable pads which eliminate the need to find wood blocks to protect your work. Can be used as a bar clamp and can also convert into a spreader in seconds without the need for any other tools.
Attribute | Value |
---|---|
Bar Material | Steel |
Brand | Kennedy |
Clamping Force | 90kg |
EAN | 5036140036093 |
ECLASS Code | 21020501 |
Handle Material | Resin |
Handle Type | Pistol Grip |
Jaw Material | Nylon |
Jaw Pad Material | Plastic |
Jaw Pad Movement | Reversible |
Opening Capacity | 300mm |
Overall Length | 545mm |
Spreader Range | 180 to 500mm |
Throat Depth | 95mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |