R2664.44
Ex VAT
R3064.11
Inc VAT
Product Details
Product Specification
Manufactured from drop forged ribbed anti-twist frame steel suited to fabrication and welding applications, etc. Resistant to rusting and weld spatter.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115620 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 250mm |
Throat Depth | 130mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |