R167.78
Ex VAT
R192.95
Inc VAT
Product Details
Product Specification
For use with bits for power tools, this adaptor features a quick release with retainer to effectively hold the bit in place. The adaptor has a 1/4in. hexagon shank with a ball recess.
Features and Benefits
• Ball recess on the hexagon shank ensures a positive fit with insert bits
• Quick release function allows you to change accessories and bits with speed
• Retainer ensures the bit stays in the adaptor when working
Typical Applications
• Construction
• Electrical
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140014282 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Quick Release Bit Holder |
Shank Shape | Hex |
Special Features | Quick Release |
UNSPSC Code | 27111735 |