R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
This 1/4in. hexagon shank with ball recess is ideal for use with insert bits when using an electric screwdriver. Complete with a magnet to help guide the screw into your desired material.
Features and Benefits
• Magnetised to better hold screws in place when using a power screwdriver
• Ball recess to keep the adaptor firmly attached
Typical Applications
• For use with insert bits when using a power screwdriver
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140123588 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
Special Features | Magnetic |
UNSPSC Code | 27111735 |