R76.67
Ex VAT
R88.17
Inc VAT
Product Details
Product Specification
Steel construction with corrosive resistant finish.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 650 l/min
Maximum working pressure: 14 bar / 200 psi
Coupling Series: Euro
Interchangable:
Aro 210, Cejn 300, JWL 522/532, Schrader Euro, Rectus 14/22
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875360317 |
ECLASS Code | 27294290 |
MFR Part No. | ACA6930 |
Product Type | Adaptor |
UNSPSC Code | 27131613 |