R340.00
Ex VAT
R391.00
Inc VAT
Product Details
Product Specification
Suitable for most general compressed air applications where this adaptor profile is required.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 650 l/min
Maximum working pressure: 14 bar / 200 psi
Adaptor series: Euro
Interchangable:
Aro 210, Cejn 300, JWL 522/532, Schrader Euro, Rectus 14/22
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875331232 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC61EF |
Product Type | Couplings |
Thread Size | 3/8in. |
UNSPSC Code | 27131613 |