R947.14
Ex VAT
R1089.21
Inc VAT
2 Variations Available
Product Details
Product Specification
For specialist applications such as breathing air, non-spark, damp or high condensation environments. Brass body & valves.
Nominal Bore: 4.8mm
Flow rate @ 6 bar - 43 cfm @ 100 psi
Maximum working pressure: 14 bar / 200 psi
Adaptor series: Standard
Interchangable: Cejn 295, Rectus 19
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875331393 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | AC32CM |
Product Type | Coupler Plug |
Thread Size | R1/4in. |
Thread Type | Male |
UNSPSC Code | 27131613 |