R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
This range of coupling adaptors have been designed for use with Kobe airline couplings. They are 'third level' zinc plated for long lasting protection against corrosion.
Features and Benefits
• To use in connection with air tools
• Steel construction
• 'Third Level' zinc plated
Typical Applications
• Designed for use with Kobe airline couplings
Attribute | Value |
---|---|
Brand | Kobe Red Line |
EAN | 5036140088887 |
ECLASS Code | 27294290 |
Material | Steel |
Product Type | Tailpieces |
Thread Size | 3/8in. |
Thread Type | Bore |
UNSPSC Code | 27131613 |