R10.99
Ex VAT
R12.64
Inc VAT
Product Details
Product Specification
Product Documents
This couple is designed for use with Kobe airline couplings, to be used in connection with air tools. It has a corrosive resistant finish for long lasting durability.
Features and Benefits
• Steel construction
• Corrosive resistant finish
• To use in connection with air tools
• Male threaded
Typical Applications
• For use with Kobe airline couplings
Attribute | Value |
---|---|
Brand | Kobe Red Line |
EAN | 5036140088818 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | KBE-259-6102A |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |