R327.80
Ex VAT
R376.97
Inc VAT
Product Details
Product Specification
For connecting female threaded fittings to male threaded fittings of a smaller size.
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | Thread x Thread |
EAN | 5014875370309 |
ECLASS Code | 27294290 |
Material | Steel |
Product Type | Reducing Bush |
Surface Finish | Corrosive-Resistant plated |
Thread Sizes Female | 1/4in. |
Thread Sizes Male | 1/2in. |
Thread Standard | BSTP |
UNSPSC Code | 27131613 |