logo

Hartle IGE

3/4" Barrel Tap, Alloy Steel, Self-closing

SKU:

CTL5402010A

R138.40

Ex VAT

R159.16

Inc VAT

IN STOCK (25)

    Product Details

    With a 3/4" BSP male thread, this self-closing barrel drum tap is suitable for use in dispensing fluid on any 210 litre barrel drum. Constructed from a robust aluminium alloy and fitted with a durable nylon seal, it is lockable as well as being self-closing to ensure there are no fluid leaks. It is also a lightweight product which helps when affixing the product to the barrel drum. This model is not suited for use with flammable liquids as it does not possess an integral flame arrestor.


    Features and Benefits
    • Manufactured from an aluminium alloy which provides corrosion resistance and general resistance to wear and tear
    • Self closing feature ensures no leakage of the fluid within the drum
    • Is light despite its robust nature for ease of affixing to the drum
    • Features a nylon seal to further ensure there are no leaks as well as being a resilient material to last over time


    Typical Applications
    • Ideal for use in 210 litre horizontal drums to control non flammable liquids


    Product Specification
    Attribute
    Value

    Body Material

    Alloy

    Brand

    Hartle IGE

    Closure Type

    Self-closing

    ECLASS Code

    37010200

    MFR Part No.

    BTSA

    Seal Material

    Nylon

    Thread Size

    3/4in.

    Thread Type

    BSP

    UNSPSC Code

    83101500