R1746.67
Ex VAT
R2008.67
Inc VAT
Product Details
Product Specification
Product Documents
This open drum air hose has an easy wind reel mechanism, and features a high impact resistant drum and guide walls for reliability and durability. It has 20 bar working pressure and a temperature range of -20 to 60°C. The axial supply allows the hose to be wound and unwound during operation for ease of use.
Features and Benefits
• High impact resistant drum
• Easy wind reel mechanism
• Reliable and durable
• 20 bar working pressure
Typical Applications
• Watering
• Cleaning outdoor surfaces
Notes
• Not suited for wall mounting
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue |
EAN | 5036140102743 |
Inside Diameter | 10.0mm |
Length | 20m |
Material | PVC |
Maximum Operating Temperature | 60°C |
Maximum Working Pressure | 300psi |
Minimum Operating Temperature | -20°C |
UNSPSC Code | 40142002 |