SKU:
QFT6456572R
MPN:
37200.100.001
R63.16
Ex VAT
R72.63
Inc VAT
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 16 |
For nom. size | M10 |
Hole Diameter | 10.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |