R103.29
Ex VAT
R118.78
Inc VAT
Product Details
Product Specification
Socket Set Screw,
Metric,
A2 Stainless Steel,
Grade 70,
Cup Point,
DIN 916.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Length | 6mm |
Material | Stainless Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M2.5 |
UNSPSC Code | 31161505 |