R222.40
Ex VAT
R255.76
Inc VAT
Product Details
Product Specification
A2 Stainless Steel - Button Head
Pin Hex security screws with internal pin within the socket - prevents the use of standard hex keys. Suitable for medium torque applications.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket with Pin |
EAN | 5036140318649 |
Grade | A2 |
Head Shape | Button |
Length | 25mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M6 |
UNSPSC Code | 31161511 |