R130.00
Ex VAT
R149.50
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a slimline, contoured handle, a telescopic rod and a high power magnet, this tool is ideal for picking up small, magnetic debris from awkward places. With a large reach and a permanent magnet combined with its small size, the product is suited for regular use and can be used on the go. Possesses a diameter of 10.90mm.
Features and Benefits
• Manufactured from steel for durability and overall resistance to everyday punishment
• Possesses a permanent magnet that doesn't need re-magnetising
• Chrome plating provides resistance to corrosion
• Telescopic action extends to 695mm to allow you to retrieve magnetic objects even in hard to reach areas
• Pocket size stature makes it ideal for having as part of a comprehensive toolkit
Typical Applications
• Ideal for use in workshops and warehouses to effectively clear the floor and work area of magnetic materials to keep personnel safe and the work area tidy
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140007369 |
Material | Steel |
Overall Length | 550 |
Pull Force | 1.8kg |
Type | Magnetic Pick Up Tool |
UNSPSC Code | 27112109 |