R493.33
Ex VAT
R567.33
Inc VAT
Product Details
Product Specification
The Cable Installation Tool revolutionizes cable routing through walls, ideal for construction, home improvement, and telecom installations. With three adaptors accommodating cable diameters from 3.7mm to 5.9mm, it caters to various needs. This versatile tool streamlines installations, offering efficiency for professionals and DIY projects. Users can effortlessly insert cables through brick walls, cavity walls, and studwork. Simplify cable management with this innovative tool, ensuring a user-friendly and effective solution for diverse applications, saving time and effort in the installation process.
Note: Drill bit NOT included, allowing customization.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140046177 |
Material | Plastic |
Overall Length | 495mm |
Type | Magnetic Cable Guide |
UNSPSC Code | 27112109 |