SKU:
QFT6404744J
MPN:
12348.080.001
R124.44
Ex VAT
R143.11
Inc VAT
Product Details
Product Specification
These hexagon, 'T' type full nuts are completed by a nylon insert. Manufactured Grade 8 steel and possessing a medium tensile strength, the nuts are suited for use with 8.8 bolts and are ISO metric threaded. Electroplated with a BZP finish.
Features and Benefits
• Grade 8 steel construction makes for a robust product
• Available in a range of sizes to suit your specific application
• BZP (Bright Zinc Plating) finish further protects the product from corrosion and wear and tear
• Prevailing torque type product resists self-loosening even when under vibratory forces
• Nylon insert holds its shape to ensure the fastener remains in place even over time
Typical Applications
• Automotive
• Engineering
• Construction
• DIY
Standards
• DIN 985
• ISO 10511
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140034709 |
Grade | 8 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161716 |