SKU:
QFT6404754E
MPN:
12600.100.001
R401.11
Ex VAT
R461.28
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from steel and complete with a nylon insert, these ISO metric threaded, 'P' Type hexagon full nuts are designed to withstand vibratory movements to keep your fastening secure. Suited for medium tensile applications, each product is best used with class 8.8 bolts and has a bright zinc plating to protect against corrosion and wear and tear. Can be purchased in a variety of sizes and threads.
Features and Benefits
• Available in an array of sizes to suit your specific requirements
• Resists self loosening when under vibratory forces making them ideal for use on machinery
• Class 8 steel construction makes for a durable product
• Zinc plating protects against corrosion and general wear and tear
Typical Applications
• Construction
• Engineering
• Automotive
Standards
• DIN 982
• ISO 7040
• EN 27040
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140034624 |
Grade | 8 |
Material | Steel |
Nut Type | Nyloc |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161716 |