R281.67
Ex VAT
R323.92
Inc VAT
Product Details
Product Specification
Product Documents
Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. Passivated zinc finish to give double protection. For automotive, gas, plumbing and agricultural applications.
Features and Benefits
• Slotted hex head 7mm A/F
• Non-slip worm drive
• Mild steel
• Passivated zinc plated
Typical Applications
• Ideal for automotive, gas, plumbing and agricultural applications
Standards Met
• DIN 3017
Attribute | Value |
---|---|
Band Width | 12mm |
Brand | Matlock |
Capacity | 16 - 27mm |
EAN | 5036140240094 |
Fastening Method | Slotted Hex Head 7mm A/F |
Material | Mild Steel |
Pack Quantity | 1 |
Size | OX |
Standards Met | DIN 3017 |
Surface Treatment | Passivated Zinc Plated |
Type | Standard Hose Clip |
UNSPSC Code | 31162906 |