R0.20
Ex VAT
R0.23
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from a high quality grade 8 steel, this range of hex nuts are are ISO Metric threaded. Electroplated with a Bright Zinc Plating (BZP) to protect against weathering and corrosion, they are available in a variety of sizes to ensure you find the correct product for your requirements. To be used with Class 8.8 Bolts.
Features and Benefits
• Manufactured from top quality Grade 8 steel for durability
• Bright Zinc Plating (BZP) offers further protection from corrosion and wear and tear
• Are offered in varying quantities to allow you to choose the right amount for your use
• Available in a range of thread sizes to enable you to select the right fit for your needs
Standards
• Conform to DIN 934
• Conform to EN 24032
• Conform to ISO 4032
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140034495 |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Direction | Right |
Thread Size | M5 |
Thread Standard | Metric |
UNSPSC Code | 31161727 |