R552.22
Ex VAT
R635.05
Inc VAT
Product Details
Product Specification
Product Documents
These metric sizes hexagon head socket cap screws are ideal for a range of applications. Manufactured from steel, the set includes 300 pieces from size M5 to M8, 12 to 25mm to suit a host of tasks. The set is supplied in a robust plastic case to help organise your components.
Features and Benefits
• 300 piece set ensures you have an ample amount of cap screws for multiple applications
• Supplied in a red, compartmentalised plastic case for organisation of your components
• All components are manufactured from steel for durability
Contents
• Size M5 (12mm, 16mm, 20mm)
• Size M6 (12mm, 16mm, 20mm, 25mm)
• Size M8 (16mm, 20mm, 25mm)
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Average Quantity | 300 |
Brand | Kennedy |
EAN | 5036140146808 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screws - Socket Head |
Size | M5 x 12mm M5 x 16mm M5 x 20mm M6 x 12mm M6 x 16mm M6 x 20mm M6 x 25mm M8 x 16mm M8 x 20mm M8 x 25mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |