R655.56
Ex VAT
R753.89
Inc VAT
Product Details
Product Specification
This 700 piece set includes varying sized flange head pozidriv self tapping screws. With 8 varying sizes, each screw is manufactured from durable steel with an "as produced" oiled finish. Supplied in a plastic case to help you organise your components.
Features and Benefits
• Manufactured from steel for maximum durability
• 700 piece set ensures you have an ample amount of screws no matter the application
• Flange head enables the force to be spread over a larger area resulting in lower surface pressure
• Oversized holes and/or tooling can be covered by the flange
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Supplied in a plastic compartmentalised case to allow you to easily organise you components
Contents
• Sizes: 1/2in. x 6mm, 5/8in. x 6mm, 3/4in. x 6mm, 1/2in. x 8mm, 3/4in. x 8mm, 1/2in. x 10mm, 3/4in. x 10mm
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Average Quantity | 700 |
Brand | Kennedy |
EAN | 5036140146792 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screws - Self Tapping |
Size | 1/2in. x 10mm 1/2in. x 6mm 1/2in. x 8mm 3/4in. x 10mm 3/4in. x 6mm 3/4in x 8mm 5/8in. x 6mm |
Surface Treatment | Plain |
UNSPSC Code | 31162313 |