R792.22
Ex VAT
R911.05
Inc VAT
Product Details
Product Specification
This set contains 300 metric sized hex full nyloc nuts. Each nut is finished with a Bright Zinc Plating (BZP) and the set is supplied in a compartmentalised plastic box.
Features and Benefits
• Contains nuts from M5 to M16 and 5mm to 135mm for true versatility
• 300 piece set ensures you have an ample amount of various metric sized nuts for any application
• Bright Zinc Plating (BZP) helps protect the nuts from corrosion
• Supplied in a red, plastic compartmentalised tray for ease of storage and organisation
Contents
• M5 x 135mm
• M6 x 80mm
• M8 x 30mm
• M10 x 30mm
• M12 x 15mm
• M14 x 5mm
• M16 x 5mm
Typical Applications
• DIY
• Engineering
• Construction
Attribute | Value |
---|---|
Average Quantity | 300 |
Brand | Kennedy |
EAN | 5036140146563 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Nut Kit |
Size | M10 x 30mm M12 x 15mm M14 x 5mm M16 x 5mm M5 x 135mm M6 x 80mm M8 x 30mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |