R472.22
Ex VAT
R543.05
Inc VAT
Product Details
Product Specification
Product Documents
This fastener assortment contains a range of metric slotted pan head machine screws and nuts. All components are manufactured from high quality steel and are finished with a BZP (Bright Zinc Plating). The set contains 600 pieces and is supplied in a durable, red plastic case for ease of organisation and storage. Screws range from M3 to M6, 8mm to 25mm in thread size.
Features and Benefits
• 600 piece set ensures that you have an ample amount of both pan head screws and nuts for multiple and varied applications
• All components are finished with a BZP (Bright Zinc Plating) for bolstered protection
• Steel construction of the components ensures for overall product longevity
• Supplied in a robust plastic container to keep your components organised and stored
Contents
• M3 X 10 20
• M3 X 12 20
• M3 X 16 20
• M3 X 20 20
• M3 X 25 20
• M3 NUTS 100
• M4 X 10 15
• M4 X 12 15
• M4 X 16 15
• M4 X 20 15
• M4 X 25 15
• M4 NUTS 75
• M5 X 8 15
• M5 X 12 10
• M5 X 16 15
• M5 X 20 10
• M5 X 25 25
• M5 NUTS 75
• M6 X 10 15
• M6 X 12 10
• M6 X 16 10
• M6 X 20 10
• M6 X 25 5
• M6 NUTS 50
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Average Quantity | 600 |
Brand | Kennedy |
EAN | 5036140146631 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screw & Nut Kit |
Size | M3 x 12mm M3 x 16mm M3 x 20mm M4 x 10mm M4 x 12mm M4 x 16mm M4 x 20mm M4 x 25mm M4 x 8mm M5 x 10mm M5 x 12mm M5 x 16mm M5 x 20mm M6 x 12mm M6 x 16mm M6 x 20mm M6 x 25mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |