R126.67
Ex VAT
R145.67
Inc VAT
Product Details
Product Specification
Supplied in a transparent plastic box, this 210 piece woodscrew kit is the ideal way to ensure you have the correct size woodscrew to hand when on a job. Manufactured from robust steel for durability and strength.
Features and Benefits
• Manufactured from durable steel for a robust product
• 210 piece set ensures you have an ample amount of various sizes of wood screws
• Supplied in a transparent box to help store, organise and transport your fasteners
Contents
• 3.00 x 20mm - 65
• 3.5 x 25mm - 45
• 3.5 x 35mm - 35
• 4.0 x 15mm - 30
• 4.0 x 40mm - 20
• 5.0 x 50mm - 15
Typical Applications
• Construction
• DIY
• Joinery and Woodworking
Attribute | Value |
---|---|
Average Quantity | 210 |
Brand | Senator |
EAN | 5036140259263 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Screws - Wood |
Size | 3.5 x 25mm 3.5 x 35mm 3 x 20mm 4 x 15mm 4 x 40mm 5 x 50mm |
Surface Treatment | Nickel Plated |
UNSPSC Code | 31162313 |