R167.78
Ex VAT
R192.95
Inc VAT
Product Details
Product Specification
Supplied in a plastic case, this external circlip kit is an ideal way of ensuring you always have an ample amount of circlips to hand. Commonly used in spindles on motors, turbines and pistons and also known as retaining rings, snap rings or c-clips, this set comes with 300 circlips in 18 different sizes ranging from 3mm to 32mm in diameter, the kit contains circlips constructed from durable spring steel and a black oxide finish for extra strength.
Features and Benefits
• Manufactured from a durable spring steel for longevity
• Black oxide finish further improves resistance to corrosion and wear and tear
• Comprehensive set includes an array of sizes to suit multiple applications
• Supplied in a plastic case to help you organise your components
Contents
• 20 x 3mm diameter circlips
• 10 x 4mm diameter circlips
• 15 x 5mm diameter circlips
• 25 x 6mm diameter circlips
• 15 x 8mm diameter circlips
• 20 x 9mm diameter circlips
• 15 x 11mm diameter circlips
• 15 x 12mm diameter circlips
• 25 x 13mm diameter circlips
• 15 x 14mm diameter circlips
• 20 x 16mm diameter circlips
• 25 x 19mm diameter circlips
• 15 x 20mm diameter circlips
• 20 x 22.5mm diameter circlips
• 15 x 25mm diameter circlips
• 15 x 26mm diameter circlips
• 10 x 28mm diameter circlips
• 5 x 32mm diameter circlips
Typical Applications
• Manufacturing
• Automotive
• Engineering
Attribute | Value |
---|---|
Box Quantity | 300 |
Brand | Senator |
EAN | 5036140245808 |
ECLASS Code | 23099090 |
Material | Spring Steel |
Nominal Diameter | 11 12 13 14 16 19 20 22.5 25 26 28 3 32 4 5 6 8 9mm |
Product Type | Circlips |
UNSPSC Code | 31163211 |