R685.11
Ex VAT
R787.88
Inc VAT
Product Details
Product Specification
Compression & Expansion Springs
Contents:
Expansion Springs:
Wire diameter 0.70mm, Outside diameter 6.29mm, Overall Length 31.5mm.
Wire diameter 0.50mm, Outside diameter 4.70mm, Overall Length 40mm.
Wire diameter 0.60mm, Outside diameter 6.29mm, Overall Length 51.5mm.
Wire diameter 0.60mm, Outside diameter 6.29mm, Overall Length 64.5mm.
Wire diameter 0.60mm, Outside diameter 4.70mm, Overall Length 58mm.
Wire diameter 0.80mm, Outside diameter 9.80mm, Overall Length 70mm.
Compression Springs:
Wire diameter 0.70mm, Outside diameter 8.90mm, Overall Length 50.0mm
Wire diameter 0.50mm, Outside diameter 6.00mm, Overall Length 25.0mm
Wire diameter 1.00mm, Outside diameter 8.90mm, Overall Length 50.0mm
Wire diameter 1.00mm, Outside diameter 8.90mm, Overall Length 25.0mm
Wire diameter 0.50mm, Outside diameter 6.00mm, Overall Length 50.0mm
Wire diameter 1.00mm, Outside diameter 7.40mm, Overall Length 50.0mm
Attribute | Value |
---|---|
Average Quantity | 140 |
Brand | Kennedy |
EAN | 5036140146884 |
ECLASS Code | 23119090 |
Material | Steel |
Product Type | Springs |
UNSPSC Code | 31162313 |