R1601.11
Ex VAT
R1841.28
Inc VAT
Product Details
Product Specification
Product Documents
KLF010
Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.
Features and Benefits
• Eco friendly 10W COB LED equivalent to 100W halogen
• Steel stand and an adjustable head to light up out of reach areas
• Beam angle of 120°
• Aluminium die-cast alloy body with stainless steel external fixings and toughened glass
• Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptors
Technical Information
• Dimensions (H x W x D): 250 x 145 x 165mm.
Attribute | Value |
---|---|
Beam Angle | 120°° |
Brand | Kobe |
Bulb Type | LED |
EAN | 5036140269576 |
ECLASS Code | 27119002 |
Height | 250mm |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 700lm |
MFR Part No. | KLF010 |
Sensor Type | No Sensor |
UNSPSC Code | 39111611 |
Voltage | 12 240V ac |