R94.00
Ex VAT
R108.10
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for securing or retaining cables, pipe bundles, and objects of various shapes and sizes, the humble cable tie is a staple of most toolkits. These heat and UV stabilised ties are adaptable to a variety of uses both inside and out, offering high tensile strength while allowing for very low insertion force.
Features and Benefits
• Manufactured from high-quality nylon: UL approved polyamide 6.6, 94V-2
• Operating temperature of -40°C to +85°C
• UV stabilised for use both indoors and out
• Head design guarantees strength
Typical Applications
• Securing cables and pipe bundles
Attribute | Value |
---|---|
Brand | Edison |
Colour | Black |
EAN | 5036140256033 |
Length | 370mm |
Lock Type | Pawl |
Material | Nylon |
MFR Part No. | CT29-B |
Operating Temperature Range | -40 - 85°C |
Pack Quantity | 100 |
Tensile Strength | 18kg |
UNSPSC Code | 39121703 |
Width | 3.6mm |