R62.28
Ex VAT
R71.62
Inc VAT
Product Details
Product Specification
Product Documents
This range of alkaline batteries offer a significantly longer life than traditional zinc carbon batteries in non-high-drain appliances. These batteries come in AAA, AA C, D and 9V sizes.
Features and Benefits
• Long lasting, powerful batteries
• Broad range of sizes and voltages
• Usable in non high-drain appliances
Typical Applications
• Powering a range of electronic devices
Attribute | Value |
---|---|
Brand | Edison |
EAN | 5036140044821 |
ECLASS Code | 27050101 |
MFR Part No. | 6LR61 9V |
Pack Quantity | 1 |
UNSPSC Code | 26111702 |
Voltage | 9.0V |