R84.61
Ex VAT
R97.30
Inc VAT
Product Details
Product Specification
Sherwood HSS quick spiral extra length Vent drills are designed for drilling the initial vent hole in aluminium tyre moulds, and are also used in the tyre industry for clean-out work post production where the high helix and extra reach are ideal for the efficient evacuation of waste rubber. Manufactured to works standard. 118° point angle.
Attribute | Value |
---|---|
Brand | Sherwood |
Drill Diameter Inch | 3/64in. |
EAN | 5036140173392 |
ECLASS Code | 21010101 |
Flute Length | 50mm |
Helix Type | High Helix |
Material | High Speed Steel |
Overall Length | 150mm |
Shank Diameter | 3/64in. |
Standards Met | Works Standard |
System of Measurement | Inch |
UNSPSC Code | 23241605 |