R384.20
Ex VAT
R441.83
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grades QX535S
(ISO M10-M30) CVD Coated. For roughing and finishing turning applications on a wide variety of Stainless Steels.
Chip Breaker: ST. Application: Med Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | ST |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.1mm |
EAN | 5036140039773 |
ECLASS Code | 21010901 |
Inscribed Circle | 15.87mm |
Insert Size | 160612 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M10 to M30 |
ISO Designation | CNMG 160612-ST |
Manufacturer Grade | QX535S |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | YML-120-0751F |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |