R2177.00
Ex VAT
R2503.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Morse Taper Type
Attribute | Value |
---|---|
B | 44.5mm |
Brand | Indexa |
C | 31.5mm |
E | 9.5mm |
EAN | 5036140060449 |
G | 22mm |
L | 73.0mm |
To Suit | T.1 |
Type | Morse Taper |
UNSPSC Code | 23242106 |