R290.00
Ex VAT
R333.50
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-824 106-826 106-830 |
Compatible Toolholder ISO Designation | DIR 0020P DIR 0025R DIR 0032S |
Compatible Toolholder Type | Internal Threading Toolholder |
EAN | 5036140082304 |
ECLASS Code | 28039190 |
Helix Angle | 1.5 |
Includes | Anvil |
Insert Size | 16 |
MFR Part No. | AI16+1.5 |
Torx Drive Size | T15 T9 |
Type | Anvil |
UNSPSC Code | 23242106 |