R144.44
Ex VAT
R166.11
Inc VAT
Product Details
Product Specification
Series T100 HSS Taper Shank Drills - Inch
Suitable for single and multi-spindle drilling machines. The taper shank being the engineering industries recognised standard and most widely used method for holding and driving cutting tools. Manufactured to BS 328 : Part 1 : 1986, DIN 345RN, DIN 343RN.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 5/16 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Standard Length |
EAN | 5036140173606 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Type | Spiral |
Helix Angle | Normal |
Material | High Speed Steel |
Point Angle | 118° |
Point Type | Web Thinned |
Series | T100 |
Shank Diameter Tolerance | DIN 228 |
Standards Met | BS 328 DIN 343RN DIN 345RN |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |