Sherwood

39.50mm HSS T/S DRILL

SKU:

SHR0252855W

R3365.56

Ex VAT

R3870.39

Inc VAT

IN STOCK (3)

    Overview

    Series T100 HSS taper shank drills are designed to drill steels with a tensile strength up to 1.000 N/mm2 as well as cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.


    Features and Benefits
    • HSS for excellent tool durability
    • Oxidised finish for excellent heat and wear resistance
    • Designed to drill steels with a tensile strength up to 1.000 N/mm2


    Standards
    • Manufacturing Standard: DIN 345


    Product Specification
    Brand
    Sherwood
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Metric
    39.5
    Drill Diameter Tolerance
    h8
    Drill Length Type
    Standard Length
    EAN
    5036140175167
    ECLASS Code
    21010101
    Finish/Coating
    Black Oxide
    Flute Length
    200mm
    Flute Type
    Spiral
    Helix Angle
    Normal
    Material
    High Speed Steel
    Overall Length
    349mm
    Point Angle
    118°
    Point Type
    Thinned Point
    Series
    T100
    Shank Diameter Tolerance
    DIN 228
    Standards Met
    DIN 345
    Taper Shank Size
    MT4
    UNSPSC Code
    23241639