R1021.11
Ex VAT
R1174.28
Inc VAT
Product Details
Product Specification
A comprehensive set of tap wrenches and diestocks manufactured from quality steel with hardened tempered bodies for durability.
Features and Benefits
• All steel construction for added strength
• Hardened and tempered bodies for added durability and tool lifespan
Contents
• 3x each diestock (1" x 13/16", 1" x 1", 1" x 15/16")
• 2x each square size tap wrench (2.8-5mm, 4-10cm)
Attribute | Value |
---|---|
Bar Wrench Overall Length | 150 175 210 275 280mm |
Brand | Kennedy |
Die Stock Overall Length | 150 175 210 275 280mm |
Dimensions Standard | ISO 529 |
EAN | 5036140002616 |
ECLASS Code | 21020301 |
Includes | 1-15/16in 1in (2) Standard Length Tap Wrenches: 2.8mm to 5.0mm (3) Die Stocks: 13/16in 4mm to 10mm |
Individual or Set | Set |
Maximum Square Size | 10mm |
Maximum Tap Size | 10mm |
Minimum Square Size | 2.8mm |
Minimum Tap Size | 2.8mm |
Number of Pieces | 5 |
Square Size | 2.8 - 5 4 - 10mm |
T-Handle Adjustability | Fixed Handle |
Type | Straight-handle Bar Tap Wrench & Die Stock Set |
UNSPSC Code | 27111720 |