R4089.00
Ex VAT
R4702.35
Inc VAT
Product Details
Product Specification
UNF Sets of 3:
1 each, taper, second and plug lead.
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
EAN | 5036140389946 |
Finish/Coating | Bright |
Material | High Speed Steel |
Number of Pieces | 3 |
Tap Type | Straight Flute |
Thread Size | 1/2in. x 20 UNF |
Thread Standard | UNF |
UNSPSC Code | 27112806 |