R2604.44
Ex VAT
R2995.11
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the Senator 28-piece metric HSS Tap and Drill Set, a premium toolset designed for precision and efficiency in tapping and drilling applications. This set features ground flutes and a distinctive blue finish, reflecting its high-quality construction. The high-speed steel (HSS) composition ensures durability and reliability, making it ideal for a wide range of machining tasks. With a comprehensive assortment of metric taps and drills, this set equips you with the essential tools needed for accurate threading and hole preparation. Whether you're a professional tradesperson or a DIY enthusiast, the Senator 28-piece set provides the reliability and performance required for successful metric tapping and drilling projects.
Features and Benefits
• Supplied in indexing metal case to secure and protect the drill bits
• Manufactured to an industrial quality
Contents
• M3 Tap
• M4 Tap
• M5 Tap
• M6 Tap
• M8 Tap
• M10 Tap
• M12 Tap
• 2.5mm Drill
• 3.3mm Drill
• 4.2mm Drill
• 5.0mm Drill
• 6.8mm Drill
• 8.5mm Drill
• 10.2mm Drill
Standards
• BS328/1:1986
• DIN 338N
• ISO529
Attribute | Value |
---|---|
Brand | Senator |
Case Type | Metal |
Drill Finish/Coating | Blue |
Drill Material | High Speed Steel |
Drill Size Included | 10.2. 2.5 3.3 4.2 5.0 6.8 8.5 |
EAN | 5036140257443 |
ECLASS Code | 21010101 |
Maximum Drill Size | 10.2mm |
Maximum Tap Size | M12 |
Minimum Drill Size | 2.5mm |
Minimum Tap Size | M3 |
Number of Pieces | 28 |
Standards Met | BS328/1:1986, DIN 338N & ISO529 |
Tap Finish/Coating | Blue |
Tap Material | High Speed Steel |
Tap Size Included | M10 M12. M3 M4 M5 M6 M8 |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |