SKU:
DOR0259740D
MPN:
E500/A002
R1863.00
Ex VAT
R2142.45
Inc VAT
Product Details
Product Specification
Extremely versatile 8 piece HSS tap & drills set coated with titanium nitride for enhanced performance.
Features & Benefits
• A200 Titanium nitride coated for increased performance and tool life
• Self-centring drill with non-slip point for superb hole quality and positional accuracy
• Extremely versatile E500 taps for tap through or blind holes in most materials
Typical Applications
• Ideal for use in a wide range of materials including steel, stainless, cast iron, ceramics and plastics
Notes
• Suitable for hand or machine use
• Supplied in fitted plastic case
• Set contents:
Drills: A002 TiN Tipped - 3.30 x 65mm, 4.20 x 75mm, 5.00 x 87mm, 6.80 x 110mm
Taps: E500 HSS M4, M5, M6 and M8
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic |
Drill Finish/Coating | TiN (Tip) |
Drill Material | High Speed Steel |
Drill Size Included | 3.3 X 65 4.2 X 75 5 X 87 6.8 X 110 |
ECLASS Code | 21010101 |
Maximum Drill Size | 6.8mm |
Maximum Tap Size | M8 |
MFR Part No. | E500 & A002 |
Minimum Drill Size | 3.3mm |
Minimum Tap Size | M4 |
Number of Pieces | 8 |
Series | A002 E500 |
Tap Material | High Speed Steel |
Tap Size Included | M4 M5 M6 M8 |
Tap Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 23241606 |