R7231.11
Ex VAT
R8315.78
Inc VAT
Product Details
Product Specification
UNF Threading Set, 28 Pieces
Features and Benefits
• High speed steel ground thread taps for strength and durability
• Range of sizes No.10 - 3/4" UNF
• Straight flute taps
• Supplied in metal cases
Contents
• UNF Threading Set No.10 - 3/4" UNF HSSGT Straight Flute Taps
• Taper: No.10 x 32, 1/4" x 28, 5/16" x 24, 3/8" x 24
• Second: 3/4" x 16, 7/16" x 20, 5/8" x 18, 1/2" x 20
• Plug: No.10 x 32, 1/4" x 28, 5/16" x 24, 3/8" x 24
• Bar Type Tap Wrenches: 1/16" - 1/4" and 1/4" - 3/4"
• Tapping Drills to Suit: HSS S/S. 4.10, 5.50, 6.90, 8.50, 9.50, 11.50mm
• HSS 1" O/D Dies: 1/4" x 28, 5/16" x 24, 3/8" x 24
• Diestock: 1" O/D
• HSS Die Nuts: 7/16" x 20, 1/2" x 20, 5/8" x 18, 3/4" x 16
Standards
• BS1127
• ISO 529
• DIN 1814
• DIN 225
• BS 328/DIN 338N
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug Second Taper |
Die Type | Hex Die Nut Round Die |
EAN | 5036140185265 |
ECLASS Code | 21010210 |
Includes | (2) Bar Type Tap Wrenches: 1/4”-3/4”, 1/16” - 1/4” (3) HSS Dies: 1/4”-28, 5/16”-24, 3/8”-24 (4) HSS Die Nuts: 7/16”-20, 1/2”-20, 5/8”-18, 3/4”-16 (4) Straight Flute Taper Plug: #10-32, 1/4”- 28, 5/16”-24, 3/8”-24 (4) Straight Flute Taper Second: #10-32, 1/4”- 28, 5/16”-24, 3/8”-24 (4) Straight Flute Taper Taps: #10-32, 1/4”- 28, 5/16”-24, 3/8”-24 (6) HSS Jobber Drills: 4.10mm, 5.50mm, 6.90mm, 8.50mm, 9.50mm, 11.50mm 7/16"-20, 1/2"-20, 5/8"-18, 3/4"-16 Carrying Case Die Stock: 1” O/D |
Kit Type | Tap, Die & Drill Set |
Largest Thread Size | 3/4in. |
Number of Dies | 7 |
Number of Pieces | 28 |
Number of Taps | 12 |
Smallest Thread Size | No.10 |
Tap Dimensions Standard | BS1127 BS 328/DIN 338N DIN 1814 DIN 225 ISO 529 |
Tap Finish/Coating | Uncoated |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight Handle Bar |
Thread Size Range | #10 to 3/4 UNF |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |