R5267.78
Ex VAT
R6057.95
Inc VAT
Product Details
Product Specification
Product Documents
45 piece metric coarse and metric fine combined set of machine ground carbon steel taps and dies supplied in a robust plastic carrying case. Suitable for general workshop and maintenance use only.
Features and Benefits
• Range of coarse and fine combined set
• Machine ground carbon steel taps and dies
• Supplied in a robust protective plastic carrying case
• Tap & Die Sizes: Coarse from M6 to M24 & fine from M6 to M24
Contents
Tap & Die Sizes:
• Coarse: M6 x 1.00, M8 x 1.25, M10 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 1.50, M20 x 2.50, M22 x 2.50, M24 x 3.00
• Fine: M6 x 0.75, M8 x 1.00, M10 x 1.25, M12 x 1.50, M14 x 1.50, M16 x 1.50, M18 x 1.50, M20 x 1.50, M22 x 1.50, M24 x 1.50
• Includes: Tap Wrench, 'T' Type Tap Wrench, Die Holder, Die Adaptor, Flat Bladed Screwdriver
Typical Applications
• Threading
• Tapping
Notes
• For general workshop and maintenance use only
Attribute | Value |
---|---|
Brand | Senator |
Die Type | Round Die |
EAN | 5036140257412 |
ECLASS Code | 21010210 |
Includes | Die Adaptor Die Holder Flat Blade Screwdriver Tap Wrench T-Type Tap Wrench |
Kit Type | Tap & Die Set |
Largest Thread Size | M24 |
Number of Dies | 20 |
Number of Pieces | 45 |
Number of Taps | 20 |
Smallest Thread Size | M6 |
Tap Material | Carbon Steel |
Tap Type | Straight Flute |
Thread Size Range | M6 - M24 |
Thread Standard | Metric Coarse Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |