R3447.78
Ex VAT
R3964.95
Inc VAT
Product Details
Product Specification
Product Documents
A comprehensive threading set containing machine ground metric Taps and Dies made from durable high speed steel. Supplied in a metal carry case the set allows for easy storage and portability.
Features and Benefits
• A comprehensive set of machine ground HSS taps and dies
• Manufactured from high speed steel for rigidity
• Ideal for general workshop and maintenance use*
• Supplied packaged in a metal carry case
Contents
• Carbon Steel Dies: from M3 to M12
• Ground Thread Taps (taper, second and plug lead): from M3 to M12
• Bar Type Tap Wrench: M1 - M12 x 210mm
• Die Stock: 25 x 9 x 210mm
• Metric Thread Pitch Gauge
• Flat Bladed Screwdriver: 6mm
Standards
• Conforms to ISO529 and BS1127
Typical Applications
• Threading
• Tapping
• Workshop
Notes
• For general workshop and maintenance use only*
Attribute | Value |
---|---|
Brand | Senator |
Chamfer | Plug Second Taper |
Die Type | Round Die |
EAN | 5036140064201 |
ECLASS Code | 21010210 |
Includes | (1) Bar Type Tap Wrench: M1-M12 (1) Die Stock: 25mm OD (1) Flat Bladed Screwdriver: 6mm (1) Metric Thread Pitch Gauge (7) HSS Dies: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75 (7) Straight Flute Plug Taps: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75 (7) Straight Flute Second Taps: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75 (7) Straight Flute Taper Taps: 3-0.50' 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75 Carrying Case |
Kit Type | Tap & Die Set |
Largest Thread Size | M12 |
Number of Dies | 7 |
Number of Pieces | 32 |
Number of Taps | 21 |
Smallest Thread Size | M3 |
Tap Dimensions Standard | DIN 1814 DIN 225 |
Tap Finish/Coating | Uncoated |
Tap Material | High Speed Steel |
Tap Type | Straight Flute |
Tap Wrench Type | Straight Handle Bar |
Thread Size Range | M3 - M12 |
Thread Standard | Metric |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |