R365.56
Ex VAT
R420.39
Inc VAT
Product Details
Product Specification
HSS 90° Straight Shank Spotting Drills
TiN Tipped - Metric
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.
Attribute | Value |
---|---|
Application | Spotting |
Brand | SwissTech |
Cutting Direction | Right Hand |
Drill Diameter Metric | 12 |
EAN | 5036140269101 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 30mm |
Material | High Speed Steel |
Overall Length | 102mm |
Point Angle | 90° |
System of Measurement | Metric |
UNSPSC Code | 23241605 |